Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Perforated Trim Lifting Tape 50mm x 10m

818.300055 - UNSPSC 31201503
0818300055961 1
Perforated Trim Lifting Tape 50mm x 10m Perforated Trim Lifting Tape 50mm x 10m
Perforated Trim Lifting Tape 50mm x 10m

Delivery

In stock delivery from our warehouses.

The Perforated Trim Masking Tape offers a fast, clean solution for masking rubber trims—universally fitting all vehicle parts, absorbing paint to eliminate hard edges, and tearing easily for effortless application around corners.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Natural/Beige
Carrier Crepe paper
Adhesive Rubber-based
Thickness 0.295 mm
Width 50 mm
Length 10 m
Peel Adhesion 9N/25mm
Elongation at Break 8%
Temperature Resistance Up to 160 Celsius for 30 mins
Shelf Life 1 year from date of receipt by customer when stored at 23°C ±1°C and 65% relative humidity.
Tensile Strength 34N / cm
Lifting tab Paper
EAN 4045989396665

Features

High Temperature Resistance: Withstands up to 160°C / 320°F.
Universal fit: Compatible with all vehicle parts, unlike some competitor products.
Flexible Application: Conforms easily around corners and contours.
Perforated Design: Allows for easy tearing without tools.

Benefits & Advantage

Simplifies Inventory: Eliminates the need for multiple types of lifting tapes
Tool-Free Use: No scissors or knives required.
Effortless Application: Easy to apply, even in hard-to-reach areas.
Oven-safe: Ideal for use in high bake ovens.

Customers Also Viewed

Is Often Bought With

You Might Also Like